- 5 5/32 in Center Distance
- 40:1 Ratio
- C-Face Quilled
- Hollow Output, Thru, Left & Right, Requires Bushing
- Vertical Output Relation to Base
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- C flange design permits motor shaft to be plugged directly into quill-type input shaft permitting installation in the smallest possible space
- Side mount flanged model is designed for direct flange mounting to the driven equipment, providing more rigid positioning and eliminating the need for shaft bearings adjacent to the reducer
- High speed shaft bearings are ball bearings except 456 and 526 have double tapered roller bearings
- Tapered roller bearings on the low speed shaft
- Input quill is coated with Molykote™ G-n paste to provide protection against fretting corrosion
- QD bushings, available in series 450 through series 70, provide widest possible range of bore size, ease of installation, and removal
| Reduction Type | Single Reduction |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input Relation to Base | Horizontal |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 8550 in lb @ 1750 rpm, 10700 in lb @ 1150 rpm |
| Installed Options | Flanged Base, Right Side |
| Bearing Type | Tapered |
| Motor Application | General Purpose |
| Base | Yes |
| Output (Shaft or Bore) Size | N/A |
| Center Distance | 5 5/32 in |
| Thermal Output Torque @ RPM | 4446 in lb @ 1750 rpm, 6105 in lb @ 1150 rpm |
| Torque Out @ 1150 rpm | 10700 in lb |
| Max. Overhung Load @ 1750 rpm | N/A |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Base to Centerline of Input Shaft | 10 9/16 in |
| Input Shaft Position | Facing You |
| Output Shaft Position | Left & Right |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 5 3/8 in |
| Ratio | 40:1 |
| Lubrication | None |
| Family Name | 526 |
| Base Position | Right |
| Frame Size | 210TC |
| Frame | 213TC |
| Output RPM @ 1750 rpm Input | 43.8 rpm |
| Box Length | 12 21/32 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Box Width | 12 9/16 in |
| Output Relation to Base | Vertical |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Worm Position | Universal |
| Box Height | 13 3/16 in |
| Fan Cooled | No |
| Base Description | Flanged Base |
| Input HP @ RPM | 6.59 hp @ 1150 rpm, 8.36 hp @ 1750 rpm |
| Output Configuration | Hollow Output, Thru |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Housing Material | Cast Iron |
| Thermal Input Horsepower @ RPM | 3.76 hp @ 1150 rpm, 4.35 hp @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | 4.35 hp |
| Torque Out @ 1750 rpm | 8550 in lb |
| Weight | 154.0 LB |
| EAN or UPC | 662798057071 |

