- Series B220 Insert
- 1 7/8" Shaft, 90 mm OD, 22 mm Outer Ring Width, 1.720" Overall Width
- Eccentric Locking Collar
| Enclosure | Double Sealed |
| O.D. | 90 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| I.D. | 1 7/8 in |
| Overall Width | 1.72 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 22 mm |
| Weight | 1.7 LB |

