- Series B350 Insert
- 1 3/16" Shaft, 72 mm OD, 19 mm Outer Ring Width, 35 mm Overall Width
- Setscrew Locking Collar
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 35 mm |
| I.D. | 1 3/16 in |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Bore Type | Round Bore, Inch Type |
| Material | Steel |
| O.D. | 72 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662798272818 |

