- Series B350 Insert
- 2 11/16" Shaft, 130 mm OD, 29 mm Outer Ring Width, 2.106" Overall Width
- Setscrew Locking Collar
| Seal Material | Buna-N |
| Overall Width | 2.106 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Material | Steel |
| Seal Type | Contact Seals |
| Outer Ring Width | 29 mm |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore, Inch Type |
| I.D. | 2 11/16 in |
| O.D. | 130 mm |
| Weight | 6.0 LB |

