- Normal-Duty Hub-Alloy® 4-Bolt Flange
- 7/8" Shaft
- Eccentric Locking Collar
- Regreasable
- Series FB220HW
| Bolt Circle Dia. | 3 57/64 in |
| Lubrication | Relubricatable |
| Housing Height | 3 11/16 in |
| Duty | Normal-Duty |
| Housing Length | 3 11/16 in |
| Housing Construction | 1 Piece |
| Housing Material | Hub-Alloy® |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Pilot Depth | N/A |
| Overall Width | 1 27/64 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.748 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -25 °F |
| Bolt Size | 7/16 in |
| Housing Width | 1 3/16 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 9/16 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.875 in |
| Pilot Diameter | N/A |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 2 3/4 in |
| Collar O.D. | 1.46 in |
| Bearing Type | Ball Bearing |
| Series | FB220HW |
| Weight | 2.041 LB |
| EAN or UPC | 662798255613 |

