- Corrosion Resistant-Duty Nickel Plated 4-Bolt Flange
- 2" Shaft
- Eccentric Locking Collar
- Regreasable
- Series FB220N
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Overall Width | 2 3/16 in |
| Shaft Dia. | 2 in |
| Housing Width | 1 1/2 in |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Bolt Hole Spacing | 5 1/8 in |
| Collar O.D. | 2.983 in |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Series | FB220N |
| Duty | Corrosion Resistant-Duty |
| Housing Material | Nickel Plated |
| Housing Height | 6 1/2 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Housing Length | 6 1/2 in |
| Length Through Bore | 1.911 in |
| Pilot Depth | N/A |
| Flange Thickness | 0.625 in |
| Bolt Circle Dia. | 7 1/4 in |
| Pilot Diameter | N/A |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -25 °F |
| Weight | 9.0 LB |
| EAN or UPC | 662798254791 |

