Skip to content Skip to navigation menu
Series FB220 Four-Hole Flange Block

FB220X1 5/8

Series FB220 Four-Hole Flange Block
Item #101032289
  • Normal-Duty Cast Iron 4-Bolt Flange
  • 1 5/8" Shaft
  • Eccentric Locking Collar
  • Regreasable
  • Series FB220
Series FB220 Four-Hole Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Normal-Duty Cast Iron 4-Bolt Flange
  • 1 5/8" Shaft
  • Eccentric Locking Collar
  • Regreasable
  • Series FB220
Bolt Size 1/2 in
Seal Type Contact Seals
Pilot Diameter N/A
Housing Material Cast Iron
Misalignment Range ±1 1/2°
Locking Device Eccentric Locking Collar
Temperature Range [Min] -25 °F
Duty Normal-Duty
Overall Width 2 in
Bearing Type Ball Bearing
Temperature Range [Max] 225 °F
Bolt Circle Dia. 5 53/64 in
Flange Thickness 0.46875 in
Bolt Hole Spacing 4 1/8 in
Mounted Unit Duty Normal-Duty
Housing Construction 1 Piece
Series FB220
Inch/Metric Inch
Housing Height 5 1/4 in
Collar O.D. 2.483 in
Housing Length 5 1/4 in
Shaft Dia. 1.625 in
Pilot Depth N/A
Housing Width 1 11/32 in
Flange Type 4-Bolt Flange
End Type Open End
Lubrication Relubricatable
Length Through Bore 1.72 in
Bearing Design Non-Expansion
Weight 6.0 LB
EAN or UPC 662798253435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison