- 1 15/16" Shaft
- 4" Between Frames
- 5/16" Slot Width
- Eccentric Locking Collar
- Nickel Plated Housing
| Lubrication | Relubricatable |
| Take-Up Types | Standard Slot |
| Shank Height | 2 5/8 in |
| Center of Bearing to Front of Inner Ring | 1.287 in |
| Center of Shaft to End Opposite Shank | 2 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Shank Slot Width | 3/4 in |
| Screw Diameter | 1 in |
| Slot Width | 0.3125 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2 3/16 in |
| Threaded End Width | 5/8 in |
| Overall Height | 4.5 in |
| Slot Length | 3 5/16 in |
| Housing Material | Nickel Plated |
| Shaft Dia. | 1.9375 in |
| Between Frame Width | 4 in |
| End Type | Open End |
| Shank Slot to Center of Shaft | 2 3/16 in |
| Overall Length | 6.0625 in |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Weight | 5.0 LB |
| EAN or UPC | 662798258768 |

