- 1/2" Shaft
- 2 1/2" Between Frames
- 5/16" Slot Width
- Eccentric Locking Collar
- Hub-Alloy® Housing
| Locking Device | Eccentric Locking Collar |
| Between Frame Width | 2 1/2 in |
| Housing Material | Hub-Alloy® |
| Center of Shaft to End Opposite Shank | 1 5/64 in |
| Inch/Metric | Inch |
| Slot Width | 0.3125 in |
| Take-Up Types | Standard Slot |
| Overall Height | 3 in |
| Screw Diameter | 1/2 in |
| Shank Slot Width | 1/2 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 0.89 in |
| Shaft Dia. | 0.5 in |
| Lubrication | Relubricatable |
| Threaded End Width | 3/8 in |
| Shank Slot to Center of Shaft | 1 1/16 in |
| Slot Length | 1 1/2 in |
| Shank Height | 1 5/8 in |
| Overall Length | 3.39063 in |
| Overall Width | 1 29/64 in |
| Type | Ball Bearing |
| End Type | Open End |
| Weight | 1.0 LB |
| EAN or UPC | 662798257587 |

