- 1/2" Shaft
- 2 1/2" Between Frames
- 5/16" Slot Width
- Setscrew Locking Collar
- Nickel Plated Housing
features
- Slotted bolt holes
- Molded glass fiber reinforced polyamide retainer
- Grade 10 balls
- Races and balls are 52100 steel, hardened, ground, and honed for quiet operation
- Zone-hardened inner race
- Prelubricated with high quality lithium grease. 1/4-28 Zerk fitting provided to allow for relube
- Choice of narrow or wide inner race, setscrew locking or eccentric collar locking, normal-duty, or medium-duty bearings
- Knurled cup point setscrews at 120° to minimize inner ring distortion
- Spherical outer race to allow up to 1.5° misalignment
- All bearings have single lip Nitrile rubber seals with steel trash guard
| Shank Height | 1 5/8 in |
| Overall Height | 3 in |
| Take-Up Types | Standard Slot |
| Between Frame Width | 2 1/2 in |
| End Type | Open End |
| Type | Ball Bearing |
| Overall Length | 3.39063 in |
| Slot Width | 0.3125 in |
| Inch/Metric | Inch |
| Slot Length | 1 1/2 in |
| Seal Type | Contact Seals |
| Center of Shaft to End Opposite Shank | 1 5/64 in |
| Screw Diameter | 1/2 in |
| Bearing Design | Non-Expansion |
| Shank Diameter | 1/2 in |
| Shank Slot to Center of Shaft | 1 1/16 in |
| Center of Bearing to Front of Inner Ring | 0.65 in |
| Lubrication | Relubricatable |
| Threaded End Width | 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 0.5 in |
| Overall Width | 1 7/32 in |
| Housing Material | Nickel Plated |
| Shank Slot Width | 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 662798258775 |

