- 3/4" Shaft
- 3" Between Frames
- 5/16" Slot Width
- Setscrew Locking Collar
- Nickel Plated Housing
| Overall Width | 1 13/32 in |
| Screw Diameter | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Slot Length | 1 7/8 in |
| Threaded End Width | 3/8 in |
| Center of Bearing to Front of Inner Ring | 0.72 in |
| Shank Height | 1 7/8 in |
| Type | Ball Bearing |
| Overall Height | 3.5 in |
| Housing Material | Nickel Plated |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Shank Slot Width | 5/8 in |
| Shank Slot to Center of Shaft | 1 3/8 in |
| Slot Width | 0.3125 in |
| Inch/Metric | Inch |
| Between Frame Width | 3 in |
| Overall Length | 3.9375 in |
| Center of Shaft to End Opposite Shank | 1 3/16 in |
| End Type | Open End |
| Shaft Dia. | 0.75 in |
| Take-Up Types | Standard Slot |
| Lubrication | Relubricatable |
| Weight | 2.0 LB |
| EAN or UPC | 662798258799 |

