- Series YW250 Insert
- 1 5/8" Shaft, 85 mm OD, 22 mm Outer Ring Width, 1 15/16" Overall Width
- Setscrew Locking Collar
| Outer Ring Width | 22 mm |
| Enclosure | Double Sealed |
| I.D. | 1 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| O.D. | 85 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 1 15/16 in |
| Material | Steel |
| Weight | 1.55 LB |

