- Series YW250 Insert
- 2 1/4" Shaft, 110 mm OD, 26 mm Outer Ring Width, 2.566" Overall Width
- Setscrew Locking Collar
| Outer Ring Width | 26 mm |
| O.D. | 110 mm |
| I.D. | 2 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 2.566 in |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 2.0 LB |
| EAN or UPC | 662798273761 |

