- Series YW250 Insert
- 2 3/16" Shaft, 100 mm OD, 25 mm Outer Ring Width, 2.189" Overall Width
- Setscrew Locking Collar
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| I.D. | 2 3/16 in |
| O.D. | 100 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 2.189 in |
| Outer Ring Width | 25 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Weight | 2.45 LB |

