Skip to content Skip to navigation menu
Hydro-CraftM32487180M

M32487180M

Horizontal Pump/Motor Mount Adapter
Item #101949388
  • Horizontal Pump/Motor Mount
  • Aluminum
  • 80 A2/B4 Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC
Hydro-CraftM32487180M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Horizontal Pump/Motor Mount
  • Aluminum
  • 80 A2/B4 Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC

description

  • Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
Pump/Motor Mount Length 8 3/4 in
Axial Clearance 7 7/8 in
Pump Flange Type Metric
Motor Mount Holes 4
Pump Flange 80 A2/B4
Radial Clearance 7.74 in
Material Aluminum
Mounting Type Horizontal
Motor Frame 324TC/TSC-405TC/TSC, 324UC/USC-405UC/USC
Weight 16.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison