- Horizontal Pump/Motor Mount
- Aluminum
- SAE D Pump Flange to Motor Frames 444TC/TSC-449TC/TSC & 444UC/USC-445UC/USC
description
- Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
| Pump Flange Type | SAE |
| Radial Clearance | 10 3/4 in |
| Motor Frame | 444TC/TSC-449TC/TSC, 444UC/USC-445UC/USC |
| Pump/Motor Mount Length | 8 7/8 in |
| Pump Flange | SAE D |
| Material | Aluminum |
| Axial Clearance | 7 1/8 in |
| Motor Mount Holes | 4 |
| Mounting Type | Horizontal |
| Weight | 27.0 LB |

