- Safe-T-Grip® Fuse Puller
features
- Handy and convenient for removing or replacing cartridge-type fuses
- Three sizes handle fuses ranging from 0 to 600 A
- Fully insulated, high dielectric, glass filled polypropylene construction
- Notched handles provide safe, no-slip grip
- Clearly marked amperage ranges
| Used With | 31 - 600A/250V, 31 - 400A/600V, 3/4 - 2 1/2 in. Dia. Fuses |
| Length | 11 3/4 in |
| Weight | 0.458 LB |

