Skip to content Skip to navigation menu
Ideal Industries131-35-021

131-35-021

Adjustable Wrench
Item #104703216
  • Adjustable Wrench
  • 10" Overall Length
  • 1 5/16" Capacity
Ideal Industries131-35-021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Wrench
  • 10" Overall Length
  • 1 5/16" Capacity
Capacity, in [Max] 1.3125 in
Finish N/A
Overall Length 10 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison