IKO International Inc.
AZ14018031
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #116092187
- 140 mm Inner Diameter
- 180 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Thrust |
| Washer Thickness | 9.5 mm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1 mm |
| Thrust Direction | Bi-Directional |
| Type | Thrust Roller Bearings |
| I.D. | 140 mm |
| Precision Rating | JIS, Class 0 |
| O.D. | 180 mm |
| Weight | 5.313 LB |
| EAN or UPC | 4549557060380 |
