IKO International Inc.
CRBH208AUUC1
High Carbon Chromium Bearing Steel Crossed Roller Bearing
Item #102156578
- 20 mm Inner Diameter
- 36 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Open |
| Weight | 0.088 LB |
| EAN or UPC | 4549557019791 |
