
IKO International Inc.
GS4060
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102145430


- 40 mm Inner Diameter
- 60 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
Fillet Radius | 0.6 mm |
Material | High Carbon Chromium Bearing Steel |
Thrust Direction | Bi-Directional |
Type | Outer Ring |
Washer Thickness | 3.5 mm |
I.D. | 40 mm |
O.D. | 60 mm |
Bearing Type | Thrust |
Weight | 0.093 LB |
EAN or UPC | 4549557030260 |
