
- 50 mm
- High Carbon Chrome Steel
Temperature Range [Max] | 248 °F |
Material | SUJ2 |
I.D. | 115 mm |
Overall Width | 50 mm |
Limiting Speed - Oil | 1300 rpm |
Roller Type | Roller |
Retainer Material | Full Complement |
Dynamic Load Rating | 315000 N |
Limiting Speed - Grease | 780 rpm |
Static Load Rating | 614000 N |
Bearing Type | Needle Roller |
Series | GTR |
O.D. | 153 mm |
Temperature Range [Min] | -4 °F |
No. of Rows | Double |
Weight | 5.72 LB |
EAN or UPC | 4549557030994 |
