- 60 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Roller Type | Roller |
| I.D. | 150 mm |
| Dynamic Load Rating | 423000 N |
| O.D. | 188 mm |
| Series | GTR |
| No. of Rows | Double |
| Static Load Rating | 989000 N |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Overall Width | 60 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 1000 rpm |
| Limiting Speed - Grease | 600 rpm |
| Retainer Material | Full Complement |
| Weight | 8.734 LB |
| EAN or UPC | 4549557031014 |

