- 59 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| No. of Rows | Double |
| O.D. | 130 mm |
| Limiting Speed - Grease | 1200 rpm |
| Static Load Rating | 446000 N |
| Roller Type | Roller |
| Series | NAS |
| Retainer Material | Full Complement |
| Material | SUJ2 |
| Overall Width | 59 mm |
| Dynamic Load Rating | 257000 N |
| Enclosure | Two Seals |
| I.D. | 85 mm |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -4 °F |
| Weight | 6.16 LB |
| EAN or UPC | 4549557044205 |

