- 159 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Overall Width | 159 mm |
| Retainer Material | Full Complement |
| Material | SUJ2 |
| I.D. | 220 mm |
| Limiting Speed - Grease | 450 rpm |
| Enclosure | Two Seals |
| Series | NAS |
| Bearing Type | Roller |
| Temperature Range [Max] | 230 °F |
| Static Load Rating | 3110000 N |
| Dynamic Load Rating | 1510000 N |
| No. of Rows | Double |
| O.D. | 340 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 114.4 LB |
| EAN or UPC | 4549557044465 |

