
IKO International Inc.
NATA5907
High-carbon chromium bearing steel Needle Roller/Angular Contact Ball Bearings
Item #110031277


- 35 mm I.D.
- 55 mm O.D.
O.D. | 55 mm |
Bearing Type | Combined Type Needle Roller |
Material | High-carbon chromium bearing steel |
I.D. | 35 mm |
Outside Ring Shape | Cylindrical |
Precision Rating | JIS, Class 0 |
Thrust Direction | Uni-directional |
Type | Angular Contact |
Weight | 0.55 LB |
EAN or UPC | 4549557045059 |
