
IKO International Inc.
NAX6040Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #101680858


- 60 mm Inner Diameter
- 72 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Combined Type Needle Roller Bearings |
Bearing Type | Combined Type Needle Roller |
I.D. | 60 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
O.D. | 72 mm |
Weight | 0.939 LB |
EAN or UPC | 4549557045943 |
