
IKO International Inc.
NAXI1730Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #103104608


- 17 mm Inner Diameter
- 30 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
O.D. | 30 mm |
I.D. | 17 mm |
Bearing Type | Combined Type Needle Roller |
Material | High Carbon Chromium Bearing Steel |
Precision Rating | JIS, Class 0 |
Weight | 0.226 LB |
EAN or UPC | 4549557062766 |
