
IKO International Inc.
NAXI2530Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #106113182


- 25 mm Inner Diameter
- 42 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 42 mm |
I.D. | 25 mm |
Precision Rating | JIS, Class 0 |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
Type | Combined Type Needle Roller Bearings |
Weight | 0.407 LB |
EAN or UPC | 4549557062803 |
