
IKO International Inc.
WS2035
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102139511


- 20 mm Inner Diameter
- 35 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Inner Ring |
O.D. | 35 mm |
Bearing Type | Thrust |
I.D. | 20 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Bi-Directional |
Washer Thickness | 2.75 mm |
Material | High Carbon Chromium Bearing Steel |
Fillet Radius | 0.3 mm |
Weight | 0.03 LB |
EAN or UPC | 4549557058905 |
