- 4-Valve Manifold
features
- Vacuum, low side, high side, and refrigerant lines are individually connected and controlled
- 3/8" vacuum port and oversize internal passages evacuate systems four times faster than ordinary manifolds
- 3/8" port has greater area than combined inlets of high and low side lines
- Deep vacuum valve design
- Unique patented gauge design provides superior resistance to shock, vibration and pulsation for accurate performance and extended gauge life
- Supplied with our UL® recognized premium color coded refrigerant hose
- Ergonomic handles on valves give non-slip operation, even with oily fingers
- Swivel hanger
- Manifolds are available with a variety of gauge calibration options including gauges for R-134a
| Refrigerant Scale | R-12, R-22, R502 |
| Weight | 4.69 LB |

