- 100 mm Inside Diameter
- 210 mm Outside Diameter
- 67 mm Width
| I.D. | 100 mm |
| Bearing Type | Thrust |
| Static Load Rating | 2.85e+006 N |
| Corner Radius | 3 mm |
| Limiting Speed - Oil | 1830 rpm |
| Dynamic Load Rating | 850000 N |
| O.D. | 210 mm |
| Weight | 29.595 LB |
| EAN or UPC | 4054362005803 |

