- 1 9/16" ID x 2.594" OD x 5/8" Wide
- Single Direction
- Light Cross Section
| I.D. | 1 9/16 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Static Load Rating [Max] | 26000 lbf |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Limiting Speed - Oil | 3700 rpm |
| Bearing Design | Thrust Bearing – Complete |
| End Type | Open End |
| Dynamic Load Rating | 10600 lbf |
| Cage Material | Standard |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| O.D. | 2.594 in |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Weight | 0.575 LB |
| EAN or UPC | 4054364116477 |

