- Inch Series
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 21000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Precision Ground | N/A |
| Cage Material | Steel |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 1 in |
| End Type | Open End |
| I.D. | 3/4 in |
| Weight | 0.064 LB |
| EAN or UPC | 4047643176569 |

