- 4 mm ID x 6 mm OD x 6 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| Temperature Range [Max] | 230 °F |
| Length | 6.000 mm |
| O.D. | 6 mm |
| I.D. | 4 mm |
| Temperature Range [Min] | -40 °F |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Inch/Metric | Metric |
| Material | Permaglide Liner w/ Bronze Backing |
| Weight | 0.002 LB |
| EAN or UPC | 4012802757392 |

