- 5 mm ID x 7 mm OD x 5 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| Material | Permaglide Liner w/ Bronze Backing |
| Groove Type | No Groove |
| O.D. | 7 mm |
| Length | 5.000 mm |
| Has Flange | No |
| I.D. | 5 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Temperature Range [Max] | 230 °F |
| Weight | 0.019 LB |
| EAN or UPC | 4012802758740 |

