Ina USA Corp.
EGB1008-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #102164356
- 10 mm ID x 12 mm OD x 8 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Has Flange | No |
| O.D. | 12 mm |
| Length | 8.000 mm |
| Temperature Range [Max] | 230 °F |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 10 mm |
| Weight | 0.015 LB |
| EAN or UPC | 4012802758238 |
