- 12 mm ID x 14 mm OD x 25 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| Temperature Range [Min] | -40 °F |
| Groove Type | No Groove |
| I.D. | 12 mm |
| Length | 25.000 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 14 mm |
| Has Flange | No |
| Temperature Range [Max] | 230 °F |
| Material | Permaglide Liner w/ Bronze Backing |
| Weight | 0.022 LB |
| EAN or UPC | 4012802756456 |

