- 140 mm ID x 145 mm OD x 60 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Has Flange | No |
| Material | Permaglide Liner w/ Steel Backing |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Length | 60.000 mm |
| O.D. | 145 mm |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Weight | 1.338 LB |
| EAN or UPC | 4012802758498 |

