Ina USA Corp.
EGB2015-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #101044784
- 20 mm ID x 23 mm OD x 15 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 230 °F |
| I.D. | 20 mm |
| O.D. | 23 mm |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Has Flange | No |
| Length | 15.000 mm |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Weight | 0.025 LB |
| EAN or UPC | 4012802760200 |
