- 22 mm ID x 25 mm OD x 20 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| Bore Type | Round Bore |
| Has Flange | No |
| Groove Type | No Groove |
| Temperature Range [Min] | -40 °F |
| I.D. | 22 mm |
| O.D. | 25 mm |
| Length | 20.000 mm |
| Material | Permaglide Liner w/ Bronze Backing |
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Weight | 0.057 LB |
| EAN or UPC | 4012802755190 |

