Ina USA Corp.
EGB3040-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #101044806
- 30 mm ID x 34 mm OD x 40 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| Has Flange | No |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Groove Type | No Groove |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Temperature Range [Max] | 230 °F |
| I.D. | 30 mm |
| O.D. | 34 mm |
| Inch/Metric | Metric |
| Length | 40.000 mm |
| Weight | 0.161 LB |
| EAN or UPC | 4012802757057 |
