Ina USA Corp.
EGB4030-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #101044814
- 40 mm ID x 44 mm OD x 30 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| O.D. | 44 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Has Flange | No |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Length | 30.000 mm |
| Groove Type | No Groove |
| Weight | 0.147 LB |
| EAN or UPC | 4012802757095 |
