- 50 mm ID x 55 mm OD x 30 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Bore Type | Round Bore |
| Material | Permaglide Liner w/ Steel Backing |
| Temperature Range [Max] | 230 °F |
| Groove Type | No Groove |
| O.D. | 55 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Temperature Range [Min] | -40 °F |
| Has Flange | No |
| Length | 30.000 mm |
| Weight | 0.25 LB |
| EAN or UPC | 4012802618563 |

