- 55 mm ID x 60 mm OD x 40 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Groove Type | No Groove |
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Bore Type | Round Bore |
| Length | 40.000 mm |
| O.D. | 60 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 55 mm |
| Has Flange | No |
| Material | Permaglide Liner w/ Steel Backing |
| Weight | 0.363 LB |
| EAN or UPC | 4012802759914 |

