Ina USA Corp.
EGB8060-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #101044850
- 80 mm ID x 85 mm OD x 60 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Bore Type | Round Bore |
| O.D. | 85 mm |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| I.D. | 80 mm |
| Groove Type | No Groove |
| Temperature Range [Min] | -40 °F |
| Has Flange | No |
| Length | 60.000 mm |
| Weight | 0.728 LB |
| EAN or UPC | 4012802757415 |
