- 9/16" ID x 21/32" OD x 3/4" Long
- Permaglide Liner w/Steel Backing Bushing
| Bore Type | Round Bore |
| O.D. | 0.65625 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 230 °F |
| Has Flange | No |
| Temperature Range [Min] | -40 °F |
| I.D. | 9/16 in |
| Length | 3/4 in |
| Material | Permaglide Liner w/ Steel Backing |
| Groove Type | No Groove |
| Weight | 0.021 LB |
| EAN or UPC | 4047643211833 |

