- 6 mm ID x 8 mm OD x 8 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| Length | 8.000 mm |
| Bore Type | Round Bore |
| Material | Permaglide Liner w/ Bronze Backing |
| Groove Type | No Groove |
| Has Flange | Yes |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 6 mm |
| O.D. | 8 mm |
| Temperature Range [Max] | 230 °F |
| Flange Thickness | 1 mm |
| Weight | 0.014 LB |
| EAN or UPC | 4012802757491 |

