- 8 mm ID x 10 mm OD x 5.500 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| I.D. | 8 mm |
| Length | 5.500 mm |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| O.D. | 10 mm |
| Flange Thickness | 1 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Material | Permaglide Liner w/ Bronze Backing |
| Has Flange | Yes |
| Groove Type | No Groove |
| Weight | 0.017 LB |
| EAN or UPC | 4012802757514 |

