- 10 mm ID x 12 mm OD x 7 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Has Flange | Yes |
| Length | 7.000 mm |
| Groove Type | No Groove |
| Temperature Range [Min] | -40 °F |
| O.D. | 12 mm |
| Material | Permaglide Liner w/ Steel Backing |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Flange Thickness | 1 mm |
| Weight | 0.022 LB |
| EAN or UPC | 4012802682069 |

